Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8V3750 Banded V-Belt, Outside Length 376"

  • Zoro #: G6618735
  • Mfr #: 13V602
$988.23
  • Resists: Oil, Heat
  • Item: Banded V-Belt
  • Thickness: 1 in
See full product details
This item ships free.

Dayton #13V602 Specifications

  • Zoro #: G6618735
  • Mfr #: 13V602
Resists: Oil, Heat Item: Banded V-Belt
Thickness: 1 in Number of Ribs: 3
Outside Length: 376 in Material: Fabric Cover, Rubber Body, Polyester Cords
V-Belt Type: Banded V-Belt Industry Number: 3/8V3750
Top Width: 3 in Temp. Range: -22 Degrees to 194 Degrees F
V-Belt Section: 8V Construction: Reinforced Tie Band, Wrapped
For Use With: Multiple Belt Systems Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section 8V, Industry Number 3/8V3750, Number of Ribs 3, Outside Length 376 in, Top Width 3 in, Thickness 1 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13V602