BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" W x 103-3/4" L Banded V-Belt 3 Ribs 3/B100

DAYTON| Zoro #: G1535247| Mfr #: 3HFA4

$111.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resists: Oil, HeatV-Belt Type: Banded V-BeltIndustry Number: 3/B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535247 Mfr #: 3HFA4
Resists: Oil, HeatV-Belt Type: Banded V-Belt
Industry Number: 3/B100Number of Ribs: 3
For Use With: Multiple Belt SystemsV-Belt Section: B
Thickness: 1/2"Outside Length: 103-3/4"
Item: Banded V-BeltTop Width: 2"
Temp. Range: -Material: Fabric Cover, Rubber Body, Polyester Cords
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 3/B100, Number of Ribs 3, Outside Length 103-3/4 In., Top Width 2 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews