KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" W x 67-3/4" L Banded V-Belt 3 Ribs 3/B64

DAYTON| Zoro #: G0591997| Mfr #: 3HFA8

$85.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 67-3/4"
Construction: Reinforced Tie Band
Industry Number: 3/B64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591997 Mfr #: 3HFA8
Outside Length: 67-3/4"Construction: Reinforced Tie Band
Industry Number: 3/B64Resists: Oil, Heat
Item: Banded V-BeltFor Use With: Multiple Belt Systems
Number of Ribs: 3V-Belt Section: B
Thickness: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Top Width: 2"V-Belt Type: Banded V-Belt
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, Industry Number 3/B64, V-Belt Section B, Number of Ribs 3, Outside Length 67-3/4 In., Top Width 2 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews