Dayton
3/B70 Banded V-Belt, 73-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 3HEY5
Zoro # G0969437
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B70
- Top Width 2"
- Number of Ribs 3
- Thickness 1/2"
Explore More Products
- DAYTON A60 V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs 3X623
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs 3L520
- DAYTON A83 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs 6L190
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G890
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs 6L271
- DAYTON AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs 6L252
- DAYTON C38 V-Belt, 42" Outside Length, 7/8" Top Width, 1 Ribs 3GWL3
- DAYTON 5/B64 Banded V-Belt, 67-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V596
- DAYTON 3/5V2240 Banded V-Belt, 224-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F965
- MITSUBOSHI 4/B210 213Inch Outside Length, 4 Ribs 4RB210
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs SPB3550
- Dayton V-Belts