October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

V-Belt, Banded, 4/5V500

  • Zoro #: G0086053
  • Mfr #: 13F974

$141.81

Details
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Industry Number: 4/5V500
  • V-Belt Type: Banded V-Belt
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #13F974 Specifications

  • Zoro #: G0086053
  • Mfr #: 13F974
Material: Fabric Cover, Rubber Body, Polyester Cords Industry Number: 4/5V500
V-Belt Type: Banded V-Belt Thickness: 5/8"
Top Width: 2-1/2" Item: Banded V-Belt
Number of Ribs: 4 For Use With: Multiple Belt Systems
Temp. Range: -22 Degrees to 194 Degrees F V-Belt Section: 5V
Outside Length: 50-3/4" Construction: Reinforced Tie Band, Wrapped
Resists: Oil, Heat Country of Origin (subject to change): Multiple

Description

Banded V-Belt, V-Belt Section 5V, Industry Number 4/5V500, Number of Ribs 4, Outside Length 50-3/4 In., Top Width 2-1/2 In., Thickness 5/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13F974