BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2-2/3" W x 58-3/4" L Banded V-Belt 4 Ribs 4/B55

DAYTON| Zoro #: G0640902| Mfr #: 3HEY4

$104.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resists: Oil, HeatV-Belt Type: Banded V-BeltIndustry Number: 4/B55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640902 Mfr #: 3HEY4
Resists: Oil, HeatV-Belt Type: Banded V-Belt
Industry Number: 4/B55Number of Ribs: 4
For Use With: Multiple Belt SystemsV-Belt Section: B
Thickness: 1/2"Outside Length: 58-3/4"
Item: Banded V-BeltTop Width: 2-2/3"
Temp. Range: -Material: Fabric Cover, Rubber Body, Polyester Cords
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 4/B55, Number of Ribs 4, Outside Length 58-3/4 In., Top Width 2-2/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews