PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2-2/3" W x 93-3/4" L Banded V-Belt 4 Ribs 4/B90

DAYTON| Zoro #: G1991211| Mfr #: 3HFC3

$154.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Top Width: 2-2/3"Resists: Oil, HeatTemp. Range: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991211 Mfr #: 3HFC3
Top Width: 2-2/3"Resists: Oil, Heat
Temp. Range: -Number of Ribs: 4
Thickness: 1/2"Material: Fabric Cover, Rubber Body, Polyester Cords
Item: Banded V-BeltOutside Length: 93-3/4"
For Use With: Multiple Belt SystemsIndustry Number: 4/B90
V-Belt Section: BV-Belt Type: Banded V-Belt
Country of Origin (subject to change): Indonesia

Description

Banded V-Belt, V-Belt Section B, Industry Number 4/B90, Number of Ribs 4, Outside Length 93-3/4 In., Top Width 2-2/3 In., Thickness 1/2 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews