Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4/C144 Banded V-Belt, Outside Length 148-7/8"

  • Zoro #: G6657445
  • Mfr #: 13W464
$244.68
  • Resists: Oil, Heat
  • V-Belt Type: Banded V-Belt
  • Construction: Reinforced Tie Band, Wrapped
See full product details
This item ships free.

Dayton #13W464 Specifications

  • Zoro #: G6657445
  • Mfr #: 13W464
Resists: Oil, Heat V-Belt Type: Banded V-Belt
Construction: Reinforced Tie Band, Wrapped Outside Length: 148.875 in
Item: Banded V-Belt For Use With: Multiple Belt Systems
Temp. Range: -22 Degrees to 194 Degrees F Industry Number: 4/C144
Top Width: 3 1/2 in Number of Ribs: 4
V-Belt Section: C Material: Fabric Cover, Rubber Body, Polyester Cords
Thickness: 5/8 in Groove Angle:
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section C, Industry Number 4/C144, Number of Ribs 4, Outside Length 148.875 in, Top Width 3 1/2 in, Thickness 5/8 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #13W464