Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

V-Belt, Banded, 6/C230

  • Zoro #: G0115444
  • Mfr #: 11X759

$721.39

  • Industry Number: 6/C230
  • Thickness: 5/8"
  • Material: Fabric Cover, Rubber Body, Polyester Cords
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #11X759 Specifications

  • Zoro #: G0115444
  • Mfr #: 11X759
Industry Number: 6/C230 Thickness: 5/8"
Material: Fabric Cover, Rubber Body, Polyester Cords V-Belt Section: C
Temp. Range: -22 Degrees to 194 Degrees F Top Width: 5-1/3"
Construction: Reinforced Tie Band, Wrapped V-Belt Type: Banded V-Belt
Item: Banded V-Belt For Use With: Multiple Belt Systems
Outside Length: 232-7/8" Resists: Oil, Heat
Number of Ribs: 6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Banded V-Belt, V-Belt Section C, Industry Number 6/C230, Number of Ribs 6, Outside Length 232-7/8 In., Top Width 5-1/3 In., Thickness 5/8 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Reinforced Tie Band, Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Multiple Belt Systems

Reviews of Dayton #11X759