KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 104" L V-Belt 1 Rib C100

DAYTON| Zoro #: G0307081| Mfr #: 4FH83

$54.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 104"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307081 Mfr #: 4FH83
Outside Length: 104"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: C100
Top Width: 7/8"V-Belt Type: V-Belt
Thickness: 17/32"V-Belt Section: C
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C100, V-Belt Section C, Number of Ribs 1, Outside Length 104 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews