7/8" W x 110" L V-Belt 1 Rib C106

DAYTON| Zoro #: G1639364| Mfr #: 3GWP4

$60.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Outside Length: 110"
Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639364 Mfr #: 3GWP4
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 110"
Construction: WrappedIndustry Number: C106
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C106, Number of Ribs 1, Outside Length 110 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews