KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 113" L V-Belt 1 Rib C109

DAYTON| Zoro #: G1305385| Mfr #: 4FH86

$58.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: C109
Item: V-Belt
Outside Length: 113"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305385 Mfr #: 4FH86
Industry Number: C109Item: V-Belt
Outside Length: 113"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C109, V-Belt Section C, Number of Ribs 1, Outside Length 113 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews