DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/8" W x 128" L V-Belt 1 Rib C124

DAYTON| Zoro #: G2474525| Mfr #: 4FH90

$65.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: C124
Item: V-Belt
Outside Length: 128"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474525 Mfr #: 4FH90
Industry Number: C124Item: V-Belt
Outside Length: 128"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C124, V-Belt Section C, Number of Ribs 1, Outside Length 128 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews