Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/8" W x 129" L V-Belt 1 Rib C125

  • Zoro #: G0511217
  • Mfr #: 3GWR1
$49.93
  • Resists: Oil, Heat
  • Industry Number: C125
  • Construction: Wrapped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3GWR1 Specifications

  • Zoro #: G0511217
  • Mfr #: 3GWR1
Resists: Oil, Heat Industry Number: C125
Construction: Wrapped V-Belt Type: V-Belt
Item: V-Belt Thickness: 17/32"
Temp. Range: -22 Degrees to 194 Degrees F Top Width: 7/8"
Outside Length: 129" Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1 For Use With: Single or Multiple V-Belt Drives
V-Belt Section: C Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section C, Industry Number C125, Number of Ribs 1, Outside Length 129 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews of Dayton #3GWR1