PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/8" W x 132" L V-Belt 1 Rib C128

DAYTON| Zoro #: G0631793| Mfr #: 4FH91

$67.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: C128Item: V-BeltOutside Length: 132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631793 Mfr #: 4FH91
Industry Number: C128Item: V-Belt
Outside Length: 132"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C128, V-Belt Section C, Number of Ribs 1, Outside Length 132 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews