SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 135" L V-Belt 1 Rib C131

DAYTON| Zoro #: G0892306| Mfr #: 3GWR3

$67.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester CordsNumber of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892306 Mfr #: 3GWR3
Construction: WrappedMaterial: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1Thickness: 17/32"
Resists: Oil, HeatIndustry Number: C131
For Use With: Single or Multiple V-Belt DrivesOutside Length: 135"
Item: V-BeltV-Belt Type: V-Belt
Temp. Range: -22 Degrees to 194 Degrees FV-Belt Section: C
Top Width: 7/8"Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C131, Number of Ribs 1, Outside Length 135 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews