Dayton
C140 V-Belt, 144" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWR6
Zoro # G0449915
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C140
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Explore More Products
- DAYTON 5/C240 Banded V-Belt, 242-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W508
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs 3X630
- DAYTON C80 V-Belt, 84" Outside Length, 7/8" Top Width, 1 Ribs 13V829
- DAYTON C147 V-Belt, 151" Outside Length, 7/8" Top Width, 1 Ribs 3GWR8
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs 454U17
- DAYTON 5L350 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs 5L350
- DAYTON C107 V-Belt, 111" Outside Length, 7/8" Top Width, 1 Ribs 3GWP5
- DAYTON 4/5V530 Banded V-Belt, 53-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F975
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs 6L313
- BESTORQ Aftermarket CRAFTSMAN 954-0754 Replacement Belt, 5LK520 5LK520
- BESTORQ Aftermarket replacement for 1722039 Simplicity 1695177(Deck Drive 54") belt, SPA1807 SPA1807
- Dayton V-Belts