KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 177" L V-Belt 1 Rib C173

DAYTON| Zoro #: G2285622| Mfr #: 4FH97

$89.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: C173
Item: V-Belt
Outside Length: 177"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285622 Mfr #: 4FH97
Industry Number: C173Item: V-Belt
Outside Length: 177"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C173, V-Belt Section C, Number of Ribs 1, Outside Length 177 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews