Dayton
C185 V-Belt, 189" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWT8
Zoro # G1393795
$73.83
13% off
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C185
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Explore More Products
- DAYTON BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs 6A137
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs 6L287
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs 13V728
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs 4L610
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs 5A291
- DAYTON B36 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs 6A155
- DAYTON 3/3V750 Banded V-Belt, 75-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs 11X933
- DAYTON 6/C390 Banded V-Belt, 392-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X770
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W454
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs 3/5V2000
- BESTORQ Aftermarket Dixie Chopper XW2202-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG B38LG
- Dayton V-Belts