SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 214" L V-Belt 1 Rib C210

DAYTON| Zoro #: G1631953| Mfr #: 4FJ01

$108.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631953 Mfr #: 4FJ01
Construction: WrappedItem: V-Belt
V-Belt Section: CV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 17/32"
Industry Number: C210Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 214"Top Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C210, Number of Ribs 1, Outside Length 214 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews