Dayton
C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FJ03
Zoro # G1162287
$101.59
19% off
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C240
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 242"
Explore More Products
- DAYTON 4L880 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs 4L880
- DAYTON 5VX2000 Cogged V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs 2L460
- DAYTON 3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs 13V712
- DAYTON 4L520 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs 4L520
- DAYTON C210 V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs 4FJ01
- DAYTON 3L320 V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs 3L320
- DAYTON 6/3V900 Banded V-Belt, 90-5/8" Outside Length, 2-1/4" Top Width, 6 Ribs 13F894
- DAYTON 6/B73 Banded V-Belt, 76-3/4" Outside Length, 4" Top Width, 6 Ribs 13W340
- DAYTON 3/5V1700 Banded V-Belt, 170-3/4" Outside Length, 1-7/8" Top Width, 3 Ribs 13F960
- CONTITECH INC. AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs AX32
- PIX Poly Rib J Belt, 14 in. EL-4 Rib 140J4
- Dayton Power Transmission Belts