KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 257" L V-Belt 1 Rib C255

DAYTON| Zoro #: G1874634| Mfr #: 4FJ04

$133.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Length: 257"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874634 Mfr #: 4FJ04
Outside Length: 257"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: C255
Top Width: 7/8"V-Belt Type: V-Belt
Thickness: 17/32"V-Belt Section: C
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C255, V-Belt Section C, Number of Ribs 1, Outside Length 257 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews