SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 42" L V-Belt 1 Rib C38

DAYTON| Zoro #: G0449425| Mfr #: 3GWL3

$25.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 42"Construction: Wrapped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449425 Mfr #: 3GWL3
Temp. Range: -22 Degrees to 194 Degrees FOutside Length: 42"
Construction: WrappedIndustry Number: C38
Item: V-BeltResists: Oil, Heat
For Use With: Single or Multiple V-Belt DrivesNumber of Ribs: 1
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
V-Belt Type: V-BeltCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C38, V-Belt Section C, Number of Ribs 1, Outside Length 42 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews