KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 46" L V-Belt 1 Rib C42

DAYTON| Zoro #: G2162002| Mfr #: 3GWL4

$29.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 194 Degrees F
Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester Cords
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162002 Mfr #: 3GWL4
Temp. Range: -22 Degrees to 194 Degrees FItem: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsV-Belt Type: V-Belt
For Use With: Single or Multiple V-Belt DrivesOutside Length: 46"
Construction: WrappedNumber of Ribs: 1
Resists: Oil, HeatTop Width: 7/8"
Industry Number: C42Thickness: 17/32"
V-Belt Section: CCountry of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C42, V-Belt Section C, Number of Ribs 1, Outside Length 46 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews