BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" W x 57" L V-Belt 1 Rib C53

DAYTON| Zoro #: G2311574| Mfr #: 3GWL5

$30.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedResists: Oil, HeatV-Belt Type: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311574 Mfr #: 3GWL5
Construction: WrappedResists: Oil, Heat
V-Belt Type: V-BeltIndustry Number: C53
Number of Ribs: 1For Use With: Single or Multiple V-Belt Drives
V-Belt Section: CThickness: 17/32"
Outside Length: 57"Item: V-Belt
Top Width: 7/8"Temp. Range: -22 Degrees to 194 Degrees F
Material: Fabric Cover, Rubber Body, Polyester CordsCountry of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C53, Number of Ribs 1, Outside Length 57 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews