SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" W x 64" L V-Belt 1 Rib C60

DAYTON| Zoro #: G0973235| Mfr #: 4FJ16

$34.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: C60Item: V-BeltOutside Length: 64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973235 Mfr #: 4FJ16
Industry Number: C60Item: V-Belt
Outside Length: 64"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C60, V-Belt Section C, Number of Ribs 1, Outside Length 64 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews