Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/8" W x 72" L V-Belt 1 Rib C68
  • Zoro #: G0262412
  • Mfr #: 4FJ17
$38.48
  • Industry Number: C68
  • Material: Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs: 1
See full product details
Orders over $50 ship free.

Dayton #4FJ17 Specifications

  • Zoro #: G0262412
  • Mfr #: 4FJ17
Industry Number: C68 Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1 Top Width: 7/8"
V-Belt Type: V-Belt Construction: Wrapped
V-Belt Section: C Item: V-Belt
Outside Length: 72" Thickness: 17/32"
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

V-Belt, V-Belt Section C, Industry Number C68, Number of Ribs 1, Outside Length 72 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews of Dayton #4FJ17