Dayton
C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FJ18
Zoro # G2158371
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C72
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Explore More Products
- DAYTON B315 V-Belt, 316" Outside Length, 21/32" Top Width, 1 Ribs 13V815
- DAYTON BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs 6A137
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width 3HEV8
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs 13V776
- DAYTON BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs 6L291
- DAYTON 6/B148 Banded V-Belt, 151-3/4" Outside Length, 4" Top Width, 6 Ribs 13W371
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W454
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs 13V467
- DAYTON 1922V298 30-13/32" Outside Length, 29 51/64 in Pitch Length, 1-3/16" Top Width 3HEU7
- BESTORQ AX23 Cogged Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs AX23
- BESTORQ Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs 5VX650
- Dayton V-Belts