KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 79" L V-Belt 1 Rib C75

DAYTON| Zoro #: G1317057| Mfr #: 4FJ19

$40.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 79"
Construction: Wrapped
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1317057 Mfr #: 4FJ19
Outside Length: 79"Construction: Wrapped
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: C75
Top Width: 7/8"V-Belt Type: V-Belt
Thickness: 17/32"V-Belt Section: C
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C75, V-Belt Section C, Number of Ribs 1, Outside Length 79 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews