BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7/8" W x 86" L V-Belt 1 Rib C82

DAYTON| Zoro #: G2088852| Mfr #: 3GWN6

$47.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: V-BeltNumber of Ribs: 1Item: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088852 Mfr #: 3GWN6
V-Belt Type: V-BeltNumber of Ribs: 1
Item: V-BeltIndustry Number: C82
Resists: Oil, HeatV-Belt Section: C
Temp. Range: -22 Degrees to 194 Degrees FThickness: 17/32"
For Use With: Single or Multiple V-Belt DrivesConstruction: Wrapped
Material: Fabric Cover, Rubber Body, Polyester CordsOutside Length: 86"
Top Width: 7/8"Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C82, Number of Ribs 1, Outside Length 86 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-Belt Drives

Reviews