PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/8" W x 89" L V-Belt 1 Rib C85

DAYTON| Zoro #: G0941963| Mfr #: 4FJ21

$46.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: WrappedItem: V-BeltV-Belt Section: C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941963 Mfr #: 4FJ21
Construction: WrappedItem: V-Belt
V-Belt Section: CV-Belt Type: V-Belt
Number of Ribs: 1Thickness: 17/32"
Industry Number: C85Material: Fabric Cover, Rubber Body, Polyester Cords
Outside Length: 89"Top Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C85, Number of Ribs 1, Outside Length 89 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews