KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" W x 94" L V-Belt 1 Rib C90

DAYTON| Zoro #: G2464052| Mfr #: 4FJ22

$48.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: C90
Item: V-Belt
Outside Length: 94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464052 Mfr #: 4FJ22
Industry Number: C90Item: V-Belt
Outside Length: 94"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number C90, V-Belt Section C, Number of Ribs 1, Outside Length 94 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews