PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/8" W x 101" L V-Belt 1 Rib C97

DAYTON| Zoro #: G0733704| Mfr #: 4FJ24

$54.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: C97Item: V-BeltOutside Length: 101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733704 Mfr #: 4FJ24
Industry Number: C97Item: V-Belt
Outside Length: 101"Construction: Wrapped
Number of Ribs: 1V-Belt Type: V-Belt
V-Belt Section: CThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 7/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section C, Industry Number C97, Number of Ribs 1, Outside Length 101 In., Top Width 7/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped

Reviews