KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 100" L Cogged V-Belt 1 Rib 3VX1000

DAYTON| Zoro #: G0610495| Mfr #: 2L401

$42.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3VX1000
Item: V-Belt
Outside Length: 100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610495 Mfr #: 2L401
Industry Number: 3VX1000Item: V-Belt
Outside Length: 100"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 1082800, V-Belt Section 3VX, Number of Ribs 1, Outside Length 100 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews