KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 118" L Cogged V-Belt 1 Rib 3VX1180

DAYTON| Zoro #: G2381705| Mfr #: 2L404

$54.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 3VX1180
Item: V-Belt
Outside Length: 118"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381705 Mfr #: 2L404
Industry Number: 3VX1180Item: V-Belt
Outside Length: 118"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 1057880, V-Belt Section 3VX, Number of Ribs 1, Outside Length 118 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews