3/8" W x 125" L Cogged V-Belt 1 Rib 3VX1250

DAYTON| Zoro #: G0677616| Mfr #: 2L405

$51.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 3VX1250
Item: V-Belt
Outside Length: 125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677616 Mfr #: 2L405
Industry Number: 3VX1250Item: V-Belt
Outside Length: 125"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section 3VX, Industry Number 3VX1250, Number of Ribs 1, Outside Length 125 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews