BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" W x 132" L Cogged V-Belt 1 Rib 3VX1320

DAYTON| Zoro #: G1268127| Mfr #: 2L406

$56.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedThickness: 5/16"V-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268127 Mfr #: 2L406
Construction: Raw Edge, CoggedThickness: 5/16"
V-Belt Type: Cogged V-BeltItem: Cogged V-Belt
Top Width: 3/8"Industry Number: 3VX1320
Outside Length: 132"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: 3VX
Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section 3VX, Industry Number 3VX1320, Number of Ribs 1, Outside Length 132 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews