DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" W x 140" L Cogged V-Belt 1 Rib 3VX1400

DAYTON| Zoro #: G2260623| Mfr #: 2L407

$64.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 3VX1400
Item: V-Belt
Outside Length: 140"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260623 Mfr #: 2L407
Industry Number: 3VX1400Item: V-Belt
Outside Length: 140"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 1082800, V-Belt Section 3VX, Number of Ribs 1, Outside Length 140 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews