KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 35-1/2" L Cogged V-Belt 1 Rib 3VX355

DAYTON| Zoro #: G0878631| Mfr #: 2L383

$18.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3VX355
Item: V-Belt
Outside Length: 35-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878631 Mfr #: 2L383
Industry Number: 3VX355Item: V-Belt
Outside Length: 35-1/2"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 108285, V-Belt Section 3VX, Number of Ribs 1, Outside Length 35-1/2 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews