DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" W x 40" L Cogged V-Belt 1 Rib 3VX400

DAYTON| Zoro #: G1536543| Mfr #: 2L385

$20.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 3VX400
Item: V-Belt
Outside Length: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536543 Mfr #: 2L385
Industry Number: 3VX400Item: V-Belt
Outside Length: 40"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 3VXThickness: 5/16"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 3/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 108280, V-Belt Section 3VX, Number of Ribs 1, Outside Length 40 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews