KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 56" L Cogged V-Belt 1 Rib 3VX560

DAYTON| Zoro #: G1630544| Mfr #: 2L391

$23.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
V-Belt Type: Cogged V-Belt
Outside Length: 56"
Item: V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630544 Mfr #: 2L391
V-Belt Type: Cogged V-BeltOutside Length: 56"
Item: V-BeltV-Belt Section: 3VX
Number of Ribs: 1Thickness: 5/16"
Top Width: 3/8"Material: Fabric Cover, Rubber Body, Polyester Cords
Industry Number: 3VX560Construction: Raw Edge, Cogged
Country of Origin (subject to change): Indonesia

Description

V-Belt, V-Belt Section 3VX, Industry Number 3VX560, Number of Ribs 1, Outside Length 56 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews