Dayton
3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L392
Zoro # G0989326
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX600
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 60"
Explore More Products
- DAYTON 3L410 V-Belt, 41" Outside Length, 3/8" Top Width, 1 Ribs 3L410
- DAYTON 3/B108 Banded V-Belt, 111-3/4" Outside Length, 2" Top Width, 3 Ribs 13V505
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs 6L257
- DAYTON B210 V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs 6L224
- DAYTON 5L520 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs 5L520
- DAYTON 3L580 V-Belt, 58" Outside Length, 3/8" Top Width, 1 Ribs 3L580
- DAYTON 3/C345 Banded V-Belt, 347-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs 13W446
- DAYTON 6/C144 Banded V-Belt, 148-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X751
- DAYTON 2/B58 Banded V-Belt, 61-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G884
- ZORO SELECT A38 Outside40.2 Pitch39.3 42W383
- POWERFLITE B210 213" Outside Length, 21/32" Top Width, 1 Ribs B210-2
- Dayton Power Transmission Belts