Dayton
3VX630 Cogged V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L393
Zoro # G1563947
$17.63
10% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX630
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 63"
Explore More Products
- DAYTON 2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs 13V778
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs 4FH98
- DAYTON A35 V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs 3X620
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs 5L470
- DAYTON 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs 2L413
- DAYTON 4L680 V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs 4L680
- DAYTON 4/5V630 Banded V-Belt, 63-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F978
- DAYTON 6/B63 Banded V-Belt, 66-3/4" Outside Length, 4" Top Width, 6 Ribs 13W331
- DAYTON 4/3V800 Banded V-Belt, 80-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X957
- DAYTON CX136 Cogged V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs 4FJ32
- D&D 1582mm Outside Length, 9 2/3mm Top Width, 1 Ribs SPZ1582
- Dayton V-Belts