KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" W x 95" L Cogged V-Belt 1 Rib 3VX950

DAYTON| Zoro #: G0320774| Mfr #: 2L400

$39.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Length: 95"
Construction: Raw Edge, Cogged
Number of Ribs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320774 Mfr #: 2L400
Outside Length: 95"Construction: Raw Edge, Cogged
Number of Ribs: 1Item: V-Belt
Material: Fabric Cover, Rubber Body, Polyester CordsIndustry Number: 3VX950
Top Width: 3/8"V-Belt Type: Cogged V-Belt
Thickness: 5/16"V-Belt Section: 3VX
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 105780, V-Belt Section 3VX, Number of Ribs 1, Outside Length 95 In., Top Width 3/8 In., Thickness 5/16 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews