KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" W x 108" L Cogged V-Belt 1 Rib 5VX1080

DAYTON| Zoro #: G1887654| Mfr #: 2L447

$94.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 5VX1080
Item: V-Belt
Outside Length: 108"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887654 Mfr #: 2L447
Industry Number: 5VX1080Item: V-Belt
Outside Length: 108"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 5VXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 5/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 1082880, V-Belt Section 5VX, Number of Ribs 1, Outside Length 108 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews