BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/8" W x 47" L Cogged V-Belt 1 Rib 5VX470

DAYTON| Zoro #: G1568892| Mfr #: 2L409

$43.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedThickness: 17/32"V-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568892 Mfr #: 2L409
Construction: Raw Edge, CoggedThickness: 17/32"
V-Belt Type: Cogged V-BeltItem: Cogged V-Belt
Top Width: 5/8"Industry Number: 5VX470
Outside Length: 47"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: 5VX
Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section 5VX, Industry Number 5VX470, Number of Ribs 1, Outside Length 47 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews