Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

5/8" W x 50" L Cogged V-Belt 1 Rib 5VX500

DAYTON | Zoro #: G0929144 | Mfr #: 2L411

$ 39.35 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0929144 Mfr #: 2L411
Item: Cogged V-Belt Industry Number: 5VX500
Thickness: 17/32" V-Belt Type: Cogged V-Belt
Outside Length: 50" V-Belt Section: 5VX
Top Width: 5/8" Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1 Construction: Raw Edge, Cogged
Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section 5VX, Industry Number 5VX500, Number of Ribs 1, Outside Length 50 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews