5/8" W x 53" L Cogged V-Belt 1 Rib 5VX530

DAYTON| Zoro #: G1845706| Mfr #: 2L413

$46.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Industry Number: 5VX530
Item: V-Belt
Outside Length: 53"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845706 Mfr #: 2L413
Industry Number: 5VX530Item: V-Belt
Outside Length: 53"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 5VXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 5/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 108280, V-Belt Section 5VX, Number of Ribs 1, Outside Length 53 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews