DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/8" W x 56" L Cogged V-Belt 1 Rib 5VX560

DAYTON| Zoro #: G0528281| Mfr #: 2L416

$50.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 5VX560
Item: V-Belt
Outside Length: 56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528281 Mfr #: 2L416
Industry Number: 5VX560Item: V-Belt
Outside Length: 56"Construction: Raw Edge, Cogged
Number of Ribs: 1V-Belt Type: Cogged V-Belt
V-Belt Section: 5VXThickness: 17/32"
Material: Fabric Cover, Rubber Body, Polyester CordsTop Width: 5/8"
Country of Origin (subject to change): Indonesia

Description

V-Belt, Industry Number 108810, V-Belt Section 5VX, Number of Ribs 1, Outside Length 56 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews