BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/8" W x 78" L Cogged V-Belt 1 Rib 5VX780

DAYTON| Zoro #: G1751337| Mfr #: 2L432

$68.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Raw Edge, CoggedThickness: 17/32"V-Belt Type: Cogged V-Belt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751337 Mfr #: 2L432
Construction: Raw Edge, CoggedThickness: 17/32"
V-Belt Type: Cogged V-BeltItem: Cogged V-Belt
Top Width: 5/8"Industry Number: 5VX780
Outside Length: 78"Material: Fabric Cover, Rubber Body, Polyester Cords
Number of Ribs: 1V-Belt Section: 5VX
Country of Origin (subject to change): Indonesia

Description

Cogged V-Belt, V-Belt Section 5VX, Industry Number 5VX780, Number of Ribs 1, Outside Length 78 In., Top Width 5/8 In., Thickness 17/32 In., Material Fabric Cover, Rubber Body, Polyester Cords, Construction Raw Edge, Cogged

Reviews